Hei-VAP Expert Control Rotary Evaporators, Heidolph®
Catalog #: 76338-360
Supplier: Heidolph NA, LLC
Specifications
- Accuracy:±1 °C
- Bath capacity:4.5 L
- Rotation speed:10 - 280 rpm
- Description:Hei-VAP Expert Control, HL, G1
- Material:Stainless Steel
- Model:Hei-VAP Expert Control, HL, G1
- Temperature range:20…210 °C
- Bath Ø:255 mm
- Cooling surface:1400 cm²
- Heating capacity:1300 W
- Protection class DIN EN 60529:IP 20
- Timer:Yes
- Cat. no.:76338-360
- Electrical:115 V
- Condenser Type:G1 diagonal glassware
Specifications
About this item
Hei-VAP Expert Control allow to centrally control all process parameters: vacuum, cooling temperature, rotation and heating bath temperature.
- 5" touch display for controlling the entire system including the vacuum and the cooling temperature
- For precise monitoring, the pictogram on the display also symbolizes active functions
- Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
- Setting of values either via the touch display or the separate quick access knobs
- Direct access to two favorites on the start screen
- Expandable solvent library
- Define and save own evaporation processes (ramps)
Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation.
The boiling points of one or more fractions are identified through the steam temperature gradation of the mixture during continuous automatic pressure control. Available in Hand Lift (HL) and Motor Lift (ML) Configurations.
Ordering information: G1 glassware set is a diagonal coil condenser. G3 glassware set is a vertical coil condenser. G3 XL glassware is a higher evaporation rate condensor. Glassware set G5 is a dry ice condenser. Glassware set G6 is a vertical condenser.
Customers Who Bought This Also Bought