Aluminum Inoculating Loops
Catalog #: 470321-000
Supplier: United Scientific Supplies
Specifications
- Description:Inoculating loop, 8 mm
- Material:Aluminum
- Cat. no.:470321-000
Specifications
About this item
Inexpensive inoculating loops and needles.
- Aluminum or insulated brass handles
- Strong 26 gauge nichrome wire
- Pre-sized loops
With long, 8 inch aluminum handles and permanently fixed wires, these loops and needles will provide you with years of use. The 26 g Nickel-Chromium wire is available in either needle form, or in preformed loops, and heats quickly for sterilization.
Customers Who Bought This Also Bought