VWR® Microtube Racks, 96-Place
Catalog #: 76337-382
Supplier: VWR International
Specifications
- Dimensions:213×113×27 mm
- Color:Green
- Cat. no.:76337-382
- For Tubes:96×1.5/2.0 ml and 96×0.5 ml
Specifications
About this item
Double-sided racks hold 1.7 and 2.0 ml tubes on one side and 0.5 ml tubes on the reverse side.
- Rack for use with 0.5, 1.7, and 2.0 ml microcentrifuge tubes and 2.0 ml cryogenic storage vials
- Rack and clear cover (sold separately) are autoclavable and freezable
Racks are available in eight colors and an assorted color pack with one of each color: blue, green, orange, red, and yellow.
Ordering information: Clear cover sold separately.
Customers Who Bought This Also Bought