VWR® Freezer Storage Boxes, 16-Place and 36-Place
Catalog #: 76337-376
Supplier: VWR International
Specifications
- Dimensions:144×144×127 mm
- Color:Green
- Cat. no.:76337-376
- For Tubes:36×15 ml
Specifications
About this item
Polypropylene storage boxes are designed to hold 50 or 15 ml centrifuge tubes for long-term storage of frozen samples.
- Boxes maintain integrity under harsh freezer conditions; down to –90 °C (–130 °F)
- Autoclavable to 122 °C (251.6 °F)
Delivery: Clear cover is included.
Customers Who Bought This Also Bought