VWR® Cryo Racks for 1.0, 1.8 and 4.5 ml Cryogenic Tubes, PC
Catalog #: 76337-368
Supplier: VWR International
Specifications
- Dimensions:76×76×54 mm
- Color:Assorted: blue, green, red, orange, yellow
- Cat. no.:76337-368
- For Tubes:25×1.0/1.8 ml
Specifications
About this item
These racks are ideal for long-term cryogenic storage.
- Drains and vents prevent pressure build-up
- Crystal-clear lid provides sample visibility
- Alphanumeric indexing for greater organization
Maximum tube dimensions:
12×49 mm tubes fit: 76337-368, 76337-366 and 76337-362
12×90 mm tubes fit: 76337-364
Customers Who Bought This Also Bought