VWR® Freezer Storage Boxes, 81-Place, 50-Place and 100-Place
Catalog #: 76333-300
Supplier: VWR International
Specifications
- Dimensions:151×139×54 mm (with Lid)
- Color:Fluorescent blue, green, yellow, orange, pink
- Cat. no.:76333-300
- For Tubes:100×1.5 - 2.0 ml Tubes
Specifications
About this item
VWR® Freezer boxes are made of polypropylene and come with an alphanumerically labeled grid for identifying contents.
- Boxes are autoclavable
- Freezable to –90 °C (–130 °F)
The 81-place box is designed to fit into existing freezer storage racks, holds 1.5 or 2.0 ml microcentrifuge tubes, and includes an attached clear lid. The 50 and 100-place freezer boxes come with attached hinged lid and snap lock closure for versatility. They are designed to hold 1.5 and 2.0 ml tubes and some 1.2 ml cryo vials. Indented lids can be labeled.
Delivery: Assorted colors packages include one each in blue, green, orange, red, and yellow.
Customers Who Bought This Also Bought