VWR® Microtube Racks, 64-Place
Catalog #: 76333-294
Supplier: VWR International
Specifications
- Dimensions:132×130×45 mm
- Color:Fluorescent blue, green, yellow, orange, pink
- Cat. no.:76333-294
- For Tubes:64×1.5/2.0 ml and 64×0.5 ml
Specifications
About this item
The 64-place freezer storage rack is designed to replace 51/4×51/4" cardboard freezer storage boxes.
- Rack holds up to 64 tubes in an 8×8 matrix
- Produced from copolymer polypropylene
- Withstands limited autoclaving (up to 15 minutes) as well as deep freezer storage (down to –90 °C)
- Both sides are labeled with a large easy-to-read 1 to 8 by A-H matrix
Designed to be reversible; one side has holes suitable for the larger tubes the other has holes suitable for smaller size microtubes. The hole spacing is greater than with the standard 80-place rack making it possible to store tubes in all 64 holes simultaneously.
Great substitute for cardboard or metal freezer racks:
Side A: Holds 64×1.5/2.0 ml tubes
Side B: Holds 64×0.5 ml tubes
Customers Who Bought This Also Bought