Order Entry
ContactUsLinkComponent
VWR* Workup Rack Pcr Stacking 96Place PK5
VWR® PCR WorkUp Racks
Catalog #: 76333-292
Supplier:  VWR International
VWR* Workup Rack Pcr Stacking 96Place PK5
VWR® PCR WorkUp Racks
Catalog #: 76333-292
Supplier:  VWR International

Specifications

  • Dimensions:
    138×98×39 mm
  • Color:
    Standard blue, green, red, violet, yellow
  • Cat. no.:
    76333-292
  • For Tubes:
    1×96-Well Plate, 90×0.2 ml tubes or 12×8-strip tubes

Specifications

About this item

These racks accommodate 96-well PCR plates and 8 or 12 strip tubes.

  • Stackable
  • Lid locks into place
  • Stable work platform

Operating Temperature: –80 to 121 °C (maximum)

Delivery: Supplied with one lid per rack.
Customers Who Bought This Also Bought