SHOWA 893 Chemical Resistant Unsupported Viton Butyl Gloves, Showa
Catalog #: 76337-040
Supplier: Showa
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:L
- Length:30.5 cm (12")
- Disposable / reusable:Reusable
- Thickness:12 mil
- Cuff style:Rolled
- Finish:Smooth
- Cat. no.:76337-040
Specifications
About this item
Forged with fluoroelastomer rubber, SHOWA 893 gloves provide superior resistance to highly corrosive acids. They are designed for handling aliphatic and aromatic hydrocarbons, such as benzene, toulene, and xylene.
- Chemical resistant viton/butyl construction
- Excellent barrier to most chlorinated solvents and aliphatic hydrocarbons
SHOWA 893 gloves are recommended for use in chemical, construction, and manufacturing industries. Specific applications include chemical spray and treatment, coating preparation, painting and spray work, as well as pharma laboratory analysis.
Customers Who Bought This Also Bought