Chem-Spin Scapers, Rotary Tools, Chemglass
Catalog #: 76333-646
Supplier: Chemglass
Specifications
- Description:Tool kit, rotary scraper, 5-piece, tools for 100ml, 250ml, 500ml, 1l and 2l rbfs
- Cat. no.:76333-646
Specifications
About this item
Chem-spin scraper tools provide an easy method of removing the majority of desired, dried-on solids from the interior walls of round bottom flasks.
- Stainless steel and PTFE for rapid sample removal
- Choose from seven sizes- for 100 ml thru 5 L round bottom flasks
- Laser etched as to the size and part number
- Available individually, in tool kits and in motor kits
- Fits outer joint size 24/40 or Larger
- Patent pending design
Motor driven, the spinning chain rapidly and effectively brushes the surface as the loose solids collect on the bottom. Minimal physical effort is required. Tedious, time-consuming, manual scraping with a spatula is eliminated. Individual Rotary Scraper Tools are available to fit seven, popular, round bottom flask sizes: 100, 250 and 500 ml as well as 1, 2, 3 and 5 L . Tool Kits include selections of rotary scraper tools only.
Delivery: Motor Kits include everything you need to get started: rotary scraper tools, glass bushing adapters, motors and two 12 V batteries.
Customers Who Bought This Also Bought