Vials, Polystyrene, with Snap Cap, Qorpak®
Catalog #: 76332-990
Supplier: Qorpak
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Type:Linerless snap cap
- Capacity:25.88 ml
- Color:Clear
- Description:Vials, 7 dram
- Material:Polystyrene
- Cat. no.:76332-990
- Diameter ×H:25×56 mm
- Cap Color:White
Specifications
About this item
PS Snap Cap Vials offer great rigidity and glass-like clarity.
- Lightweight
- Best for powders and non-liquid materials
Polyethylene caps 'snap' on and off quickly and easily. Great for storing bench top accessories and field sampling.
Customers Who Bought This Also Bought