VWR® Microcentrifuge Tubes, Low-Binding
Catalog #: 76332-058
Supplier: VWR International
Specifications
- Cap included:Yes
- Cap Type:Boil-Proof
- Sterility:Non sterile
- Volume:2.0 ml (max. 2.0 ml)
- Color:Natural
- Cat. no.:76332-058
Specifications
About this item
These microcentrifuge tubes have a low adhesion surface which provides minimal to low binding. For use with DNA and viscous proteins, these non stick, graduated, polypropylene tubes may be used between –80 to +122 °C (–122 to +251.6 °F).
- Leak proof snap caps
- Autoclavable
- Graduated markings every 100 µl
- Rated to 20000×g
- All tubes are nonsterile
- Certified free of RNase, DNase and pyrogens
VWR® microcentrifuge tubes feature flat caps and frosted areas on the sides for easy labeling. Leakproof snap caps may be penetrated by a syringe. Easy-to-open caps will not pop open during autoclaving. The 0.5 ml tubes fit many thermal cyclers.
Customers Who Bought This Also Bought