To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:25×75 mm
- Description:C-Chip 4 channel slides
- Cat. no.:76330-084
- Chamber Volume:10 µl
- Chamber Depth:100 µm
- Grid Type:Neubauer Improved
Specifications
About this item
A precision disposable hemocytometer made of sturdy quartz grade optical plastic, developed to solve the problems of conventional glass hemocytometers.
- Reduces exposure to infectious samples and risk of contamination
- Guaranteed reproducibility and reliability
- No need for coverslips
- Disposable, eliminates the need for washing
- Four/two tests per slide
Suitable for blood cell counting, cell concentration measurement and cell viability tests, bacteria and fungal spore counting, IVF and IUI tasks of sperm counting.