Specifications
- Clothing Size:XS
- Garment application:Industrial,Laboratory
- Gender:For men
- Risk area:HiVis,ESD
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Green/Yellow
- Fabric:90% polyester and 10% carbon
- Cat. no.:76329-356
- Type:High visibility jacket
Specifications
About this item
The 9010 Series ESD Jackets provide high quality ESD protection at a great value. Jackets are fabricated from lightweight 90% polyester and 10% carbon fabric for unmatched operator comfort. The 9010 Series maintains consistent continuity readings after 100 wash cycles.
- Available in high visibility green and orange
- Extremely comfortable and durable
- Reliable panel-to-panel continuity
- Surface resistance: <106 Ω
- Three patch pockets
Jackets feature a snap front closure, wrist-adjustment snaps, three roomy patch pockets, and lapel style collars. ESD jackets provide a Faraday cage effect and shield ESD susceptible items from charges on worker's clothing. They are suitable for use in manufacturing, laboratory, and assembly areas.
9010 Series ESD Jackets have been independently tested and proven to meet the requirements for all three ESD garment categories including the groundable Static Control Garment System which is the most stringent of the garment resistance requirements.