Specifications
- Clothing Size:5XL
- Garment application:Cleanroom
- Gender:For ladies
- Risk area:ESD
- Sleeve or leg length:Long
- Closure type:Zip closure
- Color:Navy Blue
- Fabric:Polyester
- Cat. no.:76329-344
- Type:ESD cleanroom frock
Specifications
About this item
The ESD Cleanroom Frock is engineered to meet Class 100 cleanroom demands for industries such as microelectronics, semi-conductors, disk drives, laser, and similar industries. Cleanroom Frocks are made with static dissipative fabric to eliminate static on the wearer. Superior workmanship and reliable panel-to-panel continuity makes the 6200 ESD Cleanroom Frock an excellent product to control contamination and static.
- Extremely comfortable and durable
- Reliable panel-to-panel continuity tested after 100 washes
- Knit cuff sleeve termination
- Surface resistance: <106 Ω
Cleanroom frocks are designed to be worn in controlled environments where contamination is a concern. This frock is made to control static and does not generate a significant charge. It creates a Faraday cage effect and shields ESD susceptible items from charges on workers' clothing.
Superior workmanship and reliable panel-to-panel continuity makes the 6200 ESD Cleanroom Frock an excellent product to control contamination and static. The 6200 Series garments maintain consistent continuity readings for up to 100 wash cycles. The knee-length frocks protect the environment from the primary source of contamination found in cleanrooms - people. These frocks feature a military collar, ESD knit cuffs, and YKK zipper closure with adjustment snaps at the neck.