VWR® Cell Strainers, DNase/RNase Free, Non-Pyrogenic, Sterile
Catalog #: 76327-100
Supplier: VWR International
Specifications
- Pore size:70 µm
- Color:White
- Description:Cell Strainer, Individual Package
- Cat. no.:76327-100
Specifications
About this item
Cell strainers are manufactured from a strong nylon mesh with evenly spaced mesh pores.
- Ready-to-use, sterilized by electron beam irradiation
- Individually packaged
- Fit into most 50 mL conical tube
- DNase- and RNase-free
- Non-pyrogenic
These cell strainers are sterile, easy-to-use devices for quickly isolating primary cells to consistently obtain a uniform single-cell suspension from tissues
Available in 3 mesh sizes; 40µm, 70µm, and 100µm. Also available in 3 different colors; blue, white, and yellow, for easy identification. Improved uniformity of single cell suspensions. Made of a strong nylon mesh with evenly spaced mesh pores. The extended lip on the strainer enables aseptic handling with forceps.
Protect valuable flow cytometry and cell sorting instrumentation by reliably removing clumps and debris from cell suspensions and clinical samples prior to analysis.
Certifications: ISO 9001, ISO 13485.
Customers Who Bought This Also Bought