To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm
- Length:110 mm
- Max. I.D.:32...176 °F (0...80 °C)
- Temperature range:32...176 °F (0...80 °C)
- Description:For Dirty Samples, Sealed
- Cable length:1 m (3')
- Connection:BNC (pH/ORP)
- Cat. no.:76326-448
- Tip Style:Semi-dome
- For Use With:Any meter with standard BNC connection
- pH Range:0 - 12
- Body Material:Epoxy
- Junction:Double
Specifications
About this item
Reliable and cost effective probes.
- Won't break - epoxy electrodes resist impact and are extremely durable
- Glass electrodes resist aggressive chemicals
Replace electrodes when they break, no longer hold calibration, cannot be rehydrated, or are not compatible with the sample.
Choose junction and tip style based on your application. All electrodes feature Ag/AgCl reference cells.