Soothers™ Moisturizing Disposable Earplugs, Moldex®
Catalog #: 76326-010
Supplier: Moldex/Metric
Specifications
- NRR:33 dB
- Color:Yellow/Green
- Description:Foam earplugs
- Cat. no.:76326-010
Specifications
About this item
Moldex® Soothers™ foam earplugs are made of extra-soft, extra light foam. The design is so comfortable, users forget they’re wearing earplugs.
- Moisturizes for all day comfort
- Soft foam and tapered shape for added comfort
- Highest independently tested NRR 33 rating
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- 100% PVC-free for a greener alternative
Soothers™ earplugs offer a high NRR of 33dB, making them suitable for most noisy environments. The tapered shape fits easily into the ear canal, providing a gentle and snug seal without uncomfortable pressure. Plus, the outer surface of the earplug is smooth, and does not irritate the ear canal.
Ordering information: Order requires a 6 day lead time.
Packaging: Earplugs are packaged 200 pairs per box.
Customers Who Bought This Also Bought