Oakridge Style Centrifuge Tubes, Globe Scientific
Catalog #: 76324-812
Supplier: Globe Scientific
Specifications
- Volume:50 ml
- Material:PP
- Packaging:12/Bag
- Maximum RCF:50000×g
Specifications
About this item
Oakridge style centrifuge tubes from Globe Scientific are the economic choice for high speed refrigerated or non-refrigerated centrifugation.
- Tubes have round bottoms and consistent wall thickness for high speed refrigerated or non-refrigerated centrifugation
- Reusable and autoclavable at 121 °C
- Round bottom design fits high speed centrifuge rotors
- Polypropylene (PP) tube and screw cap with integral seal ring for leak proof closure
- Excellent chemical resistance
Molded from durable, chemical resistant polypropylene, these tubes feature round bottoms and consistent wall thicknesses for centrifugation up to 50000×g when filled to 80% of their nominal capacity. Designed with leakproof, linerless closures.
Customers Who Bought This Also Bought