Iris Scissors
Catalog #: 470315-234
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Description:TC Iris Scissors
- Material:Stainless Steel
- Curvature:Straight
- Cat. no.:470315-234
- Length:115 mm (4.5")
Specifications
About this item
For fine dissections.
- Used for very fine dissections, and working in small areas
The blades are very narrow allowing for a very clean cut, and a short blade length gives greater control. These iris scissors have excellent rust resistance. The scissors marked TC, are tungsten carbon tipped for greater edge retention and strength.
Ordering information: Available in curved or straight configuration.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought