SP Wilmad-LabGlass ProCulture® Beaded Rim Shaker Flasks, SP Industries
Catalog #: 76323-702
Supplier: SP Industries
Specifications
- Capacity:500 ml
- O.D.:101 mm
- Description:Side Baffles
- Height:181 mm
- Cat. no.:76323-702
- Stopper No.:7
- Neck O.D.:38 mm
Specifications
About this item
Uniformed wall thickness and a beaded neck rim ensure a more robust flask with greater resistance to chipping.
- Ideal for growing and mixing of cell cultures
- Baffles, spaced at 120°, allow for increased oxygen transfer to the culture medium when used in conjunction with a shaker
- Durable white ceramic enamel marking spot
- Autoclavable
Type 1, Class A borosilicate glass construction. Environmentally sustainable when compared to plastic.
Caution: Do not place on direct heat source.
Customers Who Bought This Also Bought