VWR® Syringe Pipette Tips, Evolution
Catalog #: 76321-576
Supplier: VWR International
Specifications
- Volume:0.1 ml
- Sterile:+
Specifications
About this item
Evolution syringe tips are compatible with most repeating pipettors on the market. Positive displacement provides precise dosing at even the smallest volumes.
- Syringe tips come with a color coded adapter for quick identification of the correct size tip
- Seven tip sizes dispense volumes from 1 µl to 10 ml
- Available sterile and non sterile
All sizes of the Evolution syringe tips provide reliable and repeatable dosing for a wide range of liquids including viscous, volatile, and infectious material. Sterile tips are individually wrapped and certified to be pyrogen, ATP, RNase, and DNase free. Color coded adapters allow for quick identification of the correct size tip. Manufactured from virgin grade polypropylene.
Customers Who Bought This Also Bought