VWR® Gel-Loading Pipette Tips
Catalog #: 76321-562
Supplier: VWR International
Specifications
- Length:68 mm
- Volume:200 µl
- Packed:Bulk
- Tip Style:Round MBP Style, Ø 0.57 mm
Specifications
About this item
VWR® Gel-Loading Pipette Tips faciliate precision sample loading into gels.
- Standard 96 tip format is multi-channel friendly
- Certified free of RNase, DNase, and human DNA (lot-by-lot certificates available)
- Sterile product is also pyrogen-free
Universal fit to accommodate most pipettes except Rainin LTS and Thermo Clip-Tip.
Ordering information: Choose from sterile or nonsterile formats, racked or bulk packaging, slim or MBP body styles.
Customers Who Bought This Also Bought