VWR® Powder-Free Latex Examination Gloves
Catalog #: 76319-672
Supplier: VWR International
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:XL
- Length:9.5"
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex
- Cuff style:Beaded
- Finger thickness:5.5 mil
- Palm thickness:4.5 mil
- Cuff thickness:4.0 mil
- Finish:Fully Textured
- Cat. no.:76319-672
Specifications
About this item
Advanced natural rubber latex formulation features a fully textured surface. Gloves are produced in ISO certified facilities.
- Powder-free
- Fully textured finish with beaded cuffs
- Ambidextrous
- Thickness: 5.5 mil (Finger), 4.5 mil (Palm), 4 mil (Cuff)
- Natural color
Textured surface for optimal grip, improved tactile sensitivity and elasticity to promote reduced hand fatigue, and excellent barrier protection from blood-borne pathogens.
Certifications: FDA 510(k) Approved as a Medical Device. Meets and exceeds ASTM D3578 Specification for Latex Examination Gloves for Medical Application. Meets and exceeds ASTM F1671 Test Method for Resistance of Materials by Blood-Borne Pathogens (Viral Penetration). Manufacturing certified ISO 9001 for Quality Management Systems and manufacturing certified ISO 13485 for Quality Management Systems for Medical Devices.
Customers Who Bought This Also Bought