Sample Spoons, Bürkle
Catalog #: 76319-784
Supplier: BURKLE INC
Specifications
- Capacity:9 ml (0.30 oz.)
- Length:300 mm (11.81")
- Description:Sample Spoon
- Material:Stainless Steel
- Cat. no.:76319-784
Specifications
About this item
Sampling Spoons are designed for withdrawing small quantities of samples.
- Made of AISI 304 (1.4301) stainless steel
- Largely chemical resistant (not against acids and alkalis)
This specially shaped spoon allows users to reach almost every corner in a container, while preventing samples from trickling out.
Customers Who Bought This Also Bought