To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:130 mm (5.12")
- Description:Forceps, Sharp, Bent Form
- Material:Stainless Steel AISI 304 (1.4301)
- Cat. no.:76319-770
Specifications
About this item
Pointed, fluted ends can be used to work reliably with sensitive materials, tissue or samples.
- Stainless steel AISI 304 (1.4301)
- Flutings at the ends and grip for secure handling
Flutings on the handle ensure a slip-free grip of the stainless steel tweezers. These angled laboratory tweezers are suitable for use in chemistry, the pharmaceutical industry, cosmetics, and food and beverage.