Palette Knife Spatulas, Stainless Steel, Bürkle
Catalog #: 76319-750
Supplier: BURKLE INC
Specifications
- Length:250 mm (9.84")
- Description:Palette knife spatula
- Material:Stainless steel
- Cat. no.:76319-750
- Blade Width:25 mm (0.98")
Specifications
About this item
Similar to a pallet or dispensing chemist's spatula, this palette knife spatula is suitable for applying or distributing viscous media such as pastes and creams, or for spreading them smoothly. That makes cleaning easier and prevents product residue and cleaning agents from accumulating.
- Stainless steel AISI 304 (1.4301)
- Very sturdy
- Manufactured with no edges or crevices
The spatula has a long, narrow, high-gloss polished blade that facilitates precise work. The sturdy handle fits comfortably in the hand. The laboratory spatula is suitable for use in chemical and pharmaceutical applications.
Customers Who Bought This Also Bought