Buchner Filtering Flasks
Catalog #: 470313-980
Supplier: Wards
Specifications
- Capacity:250 ml
- Description:Socket Size 24/29, Side Socket Arm 0.90"
- Cat. no.:470313-980
- Diameter ×H:3.5×5"
Specifications
About this item
Buchner filtering flasks are made of high quality, heavy duty borosilicate glass.
Ordering information: Stopper not included.
Customers Who Bought This Also Bought