Glass Evaporating Basins
Catalog #: 470313-918
Supplier: Wards
Specifications
- Capacity:100 ml
- Ø:1.4" (Base), 3.1" (Top)
- Height:1"
- Cat. no.:470313-918
Specifications
About this item
Ideal for drying applications in microwave and ovens.
Evaporating basins made of borosilicate glass. The basins have a flat bottom with spout for easy pouring.
Eisco Labs borosilicate glass has the following heat tolerances:
Strain Point: –515 °C
Annealing Point: 565 °C
Softening Point: 820 °C
Customers Who Bought This Also Bought