Porcelain Buchner Funnels
Catalog #: 470313-472
Supplier: GSC International
Specifications
- Cat. no.:470313-472
- Top Diameter:80 mm
- Stem Diameter:22 mm
Specifications
About this item
Cost-efficient, high quality Buchner Funnels.
- Three sizes available
- Fragile
These Buchner Funnels are made of a high-quality, laboratory-grade porcelain and have uniform wall thickness and dense materials to make a product with stable mechanical strength and little permeability. When properly used, the glazed pieces can withstand temperatures of 1050 °C and the unglazed pieces can withstand temperatures up to 1350 °C.
Customers Who Bought This Also Bought