Porcelain Crucibles and Covers
Catalog #: 470313-406
Supplier: GSC International
Specifications
- Capacity:30 ml
- Form:Low
- Cat. no.:470313-406
Specifications
About this item
These crucibles are great for student use.
- High and low form available
Crucibles are uniform and dense. They have stable mechanical strength and little permeability, and they are available in both high form and low form. When properly used, the glazed, high form pieces withstand temperatures of 1050 °C. Unglazed, low form pieces will withstand temperatures of 1350 °C.
Ordering information: Replacement covers are also available.
Packaging: Sold in packs of 20.
Customers Who Bought This Also Bought