Polystyrene Petri Dishes
Catalog #: 470313-350
Supplier: GSC International
Specifications
- Ø:35 mm
- Sterility:Sterile
- Description:Petri Dish
- Height:15 mm
- Diameter ×H:35×15 mm
Specifications
About this item
These sterile, two-piece polystyrene Petri dishes are sold in sleeves of 20.
Disposable polystyrene.
Customers Who Bought This Also Bought