Order Entry
ContactUsLinkComponent
HIGH STRENGTH THREADLOCKER 272 RED 50 ML
LOCTITE® 272 Thread lockers, Henkel Corporation
Catalog #: 76313-908
Supplier:  Loctite
HIGH STRENGTH THREADLOCKER 272 RED 50 ML
LOCTITE® 272 Thread lockers, Henkel Corporation
Catalog #: 76313-908
Supplier:  Loctite
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Volume:
    50 ml
  • Description:
    Thread Lockers
  • Cat. no.:
    76313-908
  • Packaging:
    Bottle

Specifications

About this item

Ideal for applications where any migration of the adhesive must be prevented.

  • Red in color
  • Medium viscosity
  • High strength

These are methacrylate-based thread locking adhesive. With a fixture time on steel of 10 minutes, brass in 5 minutes, and stainless steel in 15 minutes. It can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners. Breakaway torque on M10 bolts of 23 Nm.

Ordering information: 10 pieces per case. Must be ordered in case quantity.
Packaging: 50 ml bottle, 0.081 kg Package Weight, 5.9L×2.9W×15.9H cm Packaging Dimension.
Customers Who Bought This Also Bought