Order Entry
ContactUsLinkComponent
MACRO CUVETTE 1MS W/PTFE COVER UV 10MM
Macro Cuvette with PTFE Cover and Magnetic Stirrer Slot (Lightpath: 10 mm), Type 1MS
Catalog #: 76314-054
Supplier:  FIREFLYSCI, INC.
Macro Cuvette with PTFE Cover and Magnetic Stirrer Slot (Lightpath: 10 mm), Type 1MS
Catalog #: 76314-054
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    3.500 ml
  • Material:
    UV Quartz (190 - 2500 nm)
  • Lightpath:
    3.500 ml
  • Cat. no.:
    76314-054
  • External Dimensions:
    12.5L×12.5W×45H mm
  • Internal Dimensions:
    10L×10W×45H mm

Specifications

About this item

A Type 1 standard spectrophotometer cuvette that comes with a circular groove, which fits a P73 Magnetic Stirrer. The P73 is agitated by a P82 magnetic cuvette stirrer and the rotating P73 creates a vortex, mixing the solution while not interfering with measurements.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in different materials: Optical Glass, UV Quartz, IR Quartz
  • Available in 10 mm lightpath
  • Two windows optically polished
  • Includes PTFE cover

Features circular channel at the bottom in the cell that is 3mm deep and 7mm wide, which fits a standard P73 macro cuvette stirrer. Includes P73 Stirrer for 10 mm cells.

Customers Who Bought This Also Bought