VWR® Digital General Purpose Water Baths
Catalog #: 76308-896
Supplier: VWR International
Specifications
- Exterior W×D×H:36.5×41.3×38.1 cm
- Interior W×D×H:29.5x26.9x15.2 cm
- Cat. no.:76308-896
- Electrical:120 V, 60 Hz
- Capacity:10 L
- Temperature range:Ambient+5...100 °C
- Temperature uniformity:±0.2 °C
- Temperature stability:±0.1 °C
Specifications
About this item
These premium digital general-purpose water baths are designed with high-gabled lids with hinge to hold lid up and allow condensate to drain into bath.
- Easy-to-read, colour, touch screen
- Five pre-sets for frequently used temperatures
- Large buttons for easy navigation
- Eco mode for heat-off use
- Temperature calibration capability
- Safety thermostat and alarms
Features five language (Chinese, English, French, German and Spanish) setting option and have rear-mounted drain on 10, 20 and 28 L models.
Certifications: cETLus compliant.
Customers Who Bought This Also Bought