VWR® Urethane Lab Chairs
Catalog #: 76308-800
Supplier: VWR International
Specifications
- Color:Black
- Description:Lab chair, for desk height
- Model:76308-800
- Seat/back material:Urethane
- Seat/back color:Black
- Seat dimensions:W18.5×D17×T1.5"
- Backrest dimensions:W16.5×H12.5"
- For use with:Low benches (27-32")
- Cat. no.:76308-800
- Seat Height:15 - 20"
- Foot Style:No footring; dual soft-wheel casters
Specifications
About this item
These chairs have easy-to-clean seats and backrests which resist many chemicals, water, paint and more, combined with ergonomic functionality that make them a popular choice of laboratory professionals.
- Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" Ø black composite base
- Designed for laboratory applications, including those in healthcare, education and industrial settings
- Backed by a 10-year warranty (lifetime on pneumatic)
Lab chairs Line features a refined yet pragmatic collection of chairs and stool designed for today laboratory professionals, applications and settings. The combination of european design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.
Certifications: Meets ANSI/BIFMA standards for durability and safety.
Caution: This product can expose you to chemicals including wood dust, which is known to the state of california to cause cancer. For more information go to www.p65warnings.ca.gov.
Customers Who Bought This Also Bought