VWR® Upholstered Lab Stools
Catalog #: 76308-780
Supplier: VWR International
Specifications
- Color:Black
- Description:Lab chair, for bench height
- Model:76308-780
- Seat/back material:Vinyl
- Seat/back color:Black
- Seat dimensions:Ø16×T3.5"
- For use with:Medium height benches (34.75-44")
- Cat. no.:76308-780
- Seat Height:20.75 - 30"
- Foot Style:20" dia. adjustable chrome footring/black spoke; dual soft-wheel casters
Specifications
About this item
This VWR® upholstered lab stool features a roomy and comfortable 16" Ø seat with 3.5" of resilient foam cushioning and adjustability proven to provide reliable ergonomic performance, shift after shift, year after year.
- Exclusive black microdot-textured vinyl upholstery combines practical performance with a sophisticated look
- Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" Ø black composite base
- Designed for laboratory applications, including those in healthcare, education and industrial settings
- Backed by a 10-year warranty (5 years on upholstery, lifetime on pneumatic)
The VWR® lab chair line features a refined yet pragmatic collection of chairs and stool designed for today’s laboratory professionals, applications and settings. The combination of european design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.
Certifications: Meets ANSI/BIFMA standards for durability and safety.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Customers Who Bought This Also Bought