VWR® Upholstered Lab Chairs
Catalog #: 76308-764
Supplier: VWR International
Specifications
- Color:Black
- Description:Lab chair, for bench height
- Model:76308-764
- Seat/back material:Vinyl
- Seat/back color:Black
- Seat dimensions:W19.5×D17.5×T3.25"
- Backrest dimensions:W15.75×H15.75×D3.25" (nom. foam thickness 2")
- For use with:Medium height benches (34.75-44")
- Cat. no.:76308-764
- Seat Height:20.75 - 30"
- Foot Style:20" dia. adjustable chrome footring/black spoke; dual soft-wheel casters
Specifications
About this item
This VWR® Upholstered lab chair is highlighted by European styling to enhance freedom of motion while providing proven ergonomic performance, reliability, and upscale aesthetics in demand by today's laboratory professionals.
- Euro-style design increases user freedom of motion and provides high-end aesthetic, meeting functionality needs of lab professionals while promoting positive, talent-attracting corporate image
- Generously proportioned seat with highly resilient, molded foam cushioning delivers greater comfort and more attractive product profile compared to upholstered seating utilizing smaller seats with cut foam
- Exclusive black vinyl 'micro dot' upholstery combines practical performance with a sophisticated look
- Other components include height-adjustable arms with black self-skinned urethane pads, an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" Ø black composite base
- Designed for laboratory applications, including those in healthcare, education and industrial settings
- Backed by a 10-year warranty (5 years on upholstery, lifetime on pneumatic)
Adjustable, lumbar-supporting backrest features beveled, resilient foam cushioning and hidden ratchet adjustment mechanism, providing a comfortable, appealing alternative to competitive lab seating models that have backrest adjustment knobs or levers and unsightly backbar tails.
Certifications: Meets ANSI/BIFMA standards for durability and safety.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Customers Who Bought This Also Bought