VWR® Lab Chairs, PP
Catalog #: 76308-756
Supplier: VWR International
Specifications
- Color:Black
- Description:Lab chair, for bench height
- Model:76308-756
- Seat/back material:PP
- Seat/back color:Black
- Seat dimensions:W17.5X×D15.5
- Backrest dimensions:W16×H10.75"
- For use with:Medium height benches (32.75 - 42")
- Frame material:Composite
- Cat. no.:76308-756
- Seat Height:20.75 - 30"
- Foot Style:20" dia. adjustable chrome footring/black spoke; dual soft-wheel casters
Specifications
About this item
This durable VWR® polypropylene lab chair features antimicrobial properties and UV inhibitors integrated in its seat and backrest, and the ergonomic functionality and versatility to make it an ideal choice for a variety of laboratory types and applications.
- Rugged, easy-to-clean design highlighted by black polypropylene seat and back with antimicrobial properties and UV inhibitors
- Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" diameter black composite base
- Designed for laboratory applications, including those in healthcare, education and industrial settings
- Backed by a 10-year warranty (lifetime on pneumatic)
The VWR® Lab Chair Line features a refined yet pragmatic collection of chairs and stool designed for today’s laboratory professionals, applications and settings. The combination of european design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.
Certifications: Meets ANSI/BIFMA standards for durability and safety.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Customers Who Bought This Also Bought