Specifications
- Color:Black
- Description:Lab chair, for bench height
- Model:76308-740
- Seat/back material:Vinyl
- Seat/back color:Black
- Seat dimensions:W19.5×D17.5×T3.25"
- Backrest dimensions:W15.75×H15.75×D3.25" (nom. foam thickness 2")
- For use with:Medium height benches (34.75-44")
- Cat. no.:76308-740
- Seat Height:22.75 - 32"
- Foot Style:20" dia. adjustable chrome footring/black spoke; dual soft-wheel casters
Specifications
About this item
This VWR® upholstered lab chair is highlighted by European styling to enhance user freedom of motion while providing proven ergonomic performance, reliability and upscale aesthetics in demand by today’s laboratory professionals.
- Euro-style design increases user freedom of motion and provides high-end aesthetic, meeting functionality needs of lab professionals while promoting positive, talent-attracting corporate image
- Generously proportioned seat with highly resilient, molded foam cushioning delivers greater comfort and more attractive product profile compared to upholstered seating utilizing smaller seats with cut foam
- Exclusive black vinyl 'polka dot' upholstery combines practical performance with a sophisticated look
- Backed by a 10-year warranty (5 years on upholstery, lifetime on pneumatic)
The VWR® lab chair line features a refined yet pragmatic collection of chairs and stool designed for today’s laboratory professionals, applications and settings. The combination of European design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.
Adjustable, lumbar-supporting backrest features beveled, resilient foam cushioning and hidden ratchet adjustment mechanism, providing a comfortable, appealing alternative to competitive lab seating models that have backrest adjustment knobs or levers and unsightly backbar tails.
Other components include height-adjustable arms with black self-skinned urethane pads, an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" Ø black composite base. Designed for laboratory applications, including those in healthcare, education and industrial settings.