Order Entry
ContactUsLinkComponent
Next generation universal wwPTFE membrane disc filter, 47mm 0.45um
wwPTFE (Water Wettable PTFE) Membrane Disc Filters, Cytiva (Formerly Pall Lab)
Catalog #: 76308-712
Supplier:  Cytiva
Next generation universal wwPTFE membrane disc filter, 47mm 0.45um
wwPTFE (Water Wettable PTFE) Membrane Disc Filters, Cytiva (Formerly Pall Lab)
Catalog #: 76308-712
Supplier:  Cytiva

Specifications

  • Ø:
    47 mm
  • Pore size:
    0.45 µm

Specifications

About this item

Next generation of universal hydrophilic PTFE membrane with maximum chemical compatibility when filtering both aqueous solutions and aggressive solvents.

  • Hydrophilic
  • Low protein binding

HPLC certified for low extractables assuring that the filter will not add artifacts or contamination to your analysis. Low protein binding of wwPTFE membrane provides high recovery of critical proteinaceous samples.

Customers Who Bought This Also Bought