Specifications
- Cap Size:9 mm
- Cap Type:Screw
- Capacity:2.00 ml
- Color:Amber
- Description:Screw vial (short thread) with write-on patch
- Material:Glass
- Cat. no.:76307-600
- Packaging:100
- Diameter ×H:12×32 mm
- Bottom Style:Flat bottom
Specifications
About this item
Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml glass screw top vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types. These 2 ml glass screw top vials are specification certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN Pharmacopia. Seal these screw top vials with 9 mm screw caps and septa.
- Performance level 1 vials – for everyday analyses
- Have a single wave on the vial
- Are suitable for QA/QC applications using core detectors
- For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, Fluorescence, ELSD, FID, NPD, and ECD
- Suitable for GC and HPLC/UHPLC applications
- Convenient write-on patch on the vials
About Thermo Scientific SureSTART vials, caps, and kits:
Thermo Scientific SureSTART vials and caps are available in three performance levels. Now you can choose the products that best suit your analytical, performance, and budget needs.
- Level 1 vials and caps are for everyday applications.
- Level 2 vials, caps, and kits are for high throughput applications. These vials have very low metal content, extractables, and leachables to deliver high quality data with an uninterrupted workflow.
- Level 3 vials, caps, and kits are for high performance applications. Use level 3 for your most valuable samples (and analytes prone to glass adsorption) to deliver consistent, reproducible results for your most demanding analyses.