VWR® Nitrile Examination Gloves, Black
Catalog #: 76307-466
Supplier: VWR International
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:L
- Length:9.5"
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex-free
- Cuff style:Beaded
- Finger thickness:5.3 mil
- Palm thickness:4.5 mil
- Cuff thickness:3.5 mil
- Finish:Finger textured
- Cat. no.:76307-466
Specifications
About this item
Advanced nitrile material formulation features added thickness to provide excellent barrier protection. Gloves are produced in ISO certified facilities.
- Powder-free and latex-free
- Beaded cuffs
- Ambidextrous
- Thickness: 5.3 mil (Finger), 4.5 mil (Palm), 3.5 mil (Cuff)
The formulation with a finger textured surface for excellent barrier protection, durability, and abrasion resistance during extended wear. The black color offers a sleek look and versatility for various applications.
Certifications: FDA 510(k) Approved as a Medical Device. Fentanyl tested, no break through up to 240 min. Meets and exceeds ASTM D6319 Specification for Nitrile Examination Gloves for Medical Application. Meets and exceeds ASTM F1671 Test Method for Resistance of Materials by Blood-Borne Pathogens (Viral Penetration). Meets and exceeds ASTM 6978 Resistance of Medical gloves to Permeation by Chemotherapy Drugs. Manufacturing certified ISO 9001 for Quality Management Systems and manufacturing certified ISO 13485 for Quality Management Systems for Medical Devices.
Customers Who Bought This Also Bought