Order Entry
ContactUsLinkComponent
Lph Iiise Phenolic Disinfectant 1Gal CS4
LpH® III Non sterile and Sterile Disinfectant Cleaners, Steris
Catalog #: CA76303-110
Supplier:  Steris
LpH® III Non sterile and Sterile Disinfectant Cleaners, Steris
Catalog #: CA76303-110
Supplier:  Steris
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    LpH III se Disinfectant
  • Size:
    3.8 l (1 gal.)
  • Packaging:
    Bottle, 4 per case

Specifications

About this item

Acid phenolic cleaner and detergent which is specifically formulated for use on hard, non-porous surfaces

  • Can be used at dilution rate of 0.8% v/v (1:128)
  • Effective against broad spectrum of bacteria and fungi
  • Formulated with biodegradable surfactants

These can be used alone or in rotation with the Vesphene® III disinfectants. Active ingredients are ortho phenylphenol (OPP) and ortho benzyl para chloro phenol (OBPCP).

Sterile version is gamma irradiated and each lot USP sterility tested.

Suitable for surface disinfection andmicrobial control of floors, walls, ceilings, countertops, BSL hoods, carts and other equipment.

Available in three different versions:
se® - Filtered for consistent quality for use in a variety of areas
st ®- Double bagged and gamma irradiated
One solution st® - A pouch of disinfectant attached to a gallon of USP Water for injection; double bagged and gamma irradiated

Certifications: Manufactured in accordance with cGMP with complete lot traceability.
Customers Who Bought This Also Bought