SP Bel-Art H-B DURAC® Calibrated Electronic Thermometers with Stainless Steel Probe, Bel-Art Products, a part of SP
Catalog #: 76303-076
Supplier: Bel-Art Products, a Part of SP
Specifications
- Resolution:0.1 °C/°F
- Description:Thermometer with High/Low Alarm, Max/Min, Data Hold, Temperature Calibration, IP65, AAA battery
- Calibration points:0, 100 °C
- Probe cable length:1 m (3.3') stainless steel
- W×H:135×22 mm (5.3×0.8")
- Accuracy:±0.5 °C from –10...100 °C, otherwise ±1.5 °C
- Probe:150 mm (5.9") stainless steel
- Range:–50...200 °C (–58...392 °F)
Specifications
About this item
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes.
- Features available include 10-event recording, minimum/maximum temperature readings, timers and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Customers Who Bought This Also Bought