VWR® Media Bottles, Square, PET, Sterile
Catalog #: 76302-838
Supplier: VWR International
Specifications
- Capacity:500 ml
- Sterility:Sterile
- Color:Transparent
- Packaging:24/Tray, 2 Trays/Case
- Neck I.D.:29 mm
- Outer Diameter:77.2 mm
- Cap Color:White
Specifications
About this item
Square PET media bottles are designed for packaging, storing, or transporting powder and liquid samples.
- Square design allows efficient use of storage space
- PET resin is lightweight, break-resistant, and transparent
- Bottles feature molded-in graduations
- EB Sterilization Sterility Assurance Level (SAL) of 10⁻⁶ (ISO 11137)
- Non-pyrogenic
VWR® Square PET Media Bottles are manufactured in a class 100000 cleanroom environment. Manufactured under EN ISO 13485:2016.
Customers Who Bought This Also Bought