Student Laboratory Coats
Catalog #: 470310-442
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Clothing Size:16/18
- Garment application:Laboratory
- Gender:Unisex
- Sleeve or leg length:Long
- Closure type:Buttons
- Fabric:60% cotton and 40% polyester twill fabric
- Cat. no.:470310-442
Specifications
About this item
Fine quality lab coats for use in the classroom or laboratory by students.
- Side hand access
- Soft and comfortable fabric
- Perfect for use by elementary or middle school students
- Unisex kids lab coats - 60% cotton and 40% polyester twill fabric
These coats are both convenient and comfortable for student use. Perfect for use in any laboratory and offering exceptional body protection from spills and leaks.
Customers Who Bought This Also Bought