10–in–1 Environmental Meter
Catalog #: 470310-234
Supplier: NEW GENIE GROUP INC SE
Specifications
- Description:Environmental meter, 10 in 1
- Cat. no.:470310-234
Specifications
About this item
Convenient 10-in-1 Environmental Meter measuring Air Velocity, Air Flow, Air Temperature, Type K Temperature, Heat Index, Humidity, Wet Bulb, Dew Point, Windchill, and Light Level.
- Measures Air Velocity, Air Flow, Temperature (Air/Type K), Humidity, Wet Bulb, Dew Point, Heat Index, Wind Chill and Light
- Replaceable low friction ball bearing mini vane wheel to retain high accuracy
- Measure light levels in Foot-Candle (Fc) or Lux units using a precision photo diode with cosine and color correction filter
- Backlit display to view in dimly lit areas
- Data Hold and Min/Max functions
- Auto power off with disable
- Complete with wrist strap, general purpose Type K bead wire probe, and three AAA batteries
The Type K input accepts standard Type K Thermocouple probes to measure surface temperature up to 2372 °F (1300 °C). Features large dual LCD with backlighting, Data Hold, and Min/Max function.
Delivery: Supplied with built-in low friction ball bearing mini vane wheel, a precision photo diode with cosine and color correction filter, and a capacitive humidity sensor for high accuracy.
Customers Who Bought This Also Bought