Order Entry
ContactUsLinkComponent
Stopper 2-Hole Rubber 63Mm 50Mm 11.5 6Lb
Rubber Stoppers, 2 Hole, United Scientific Supplies
Catalog #: 76293-756
Stopper 2-Hole Rubber 63Mm 50Mm 11.5 6Lb
Rubber Stoppers, 2 Hole, United Scientific Supplies
Catalog #: 76293-756

Specifications

  • Size:
    11.5
  • Cat. no.:
    76293-756
  • Top Diameter:
    63 mm
  • Bottom Diameter:
    50 mm
  • No./lb.:
    6

Specifications

About this item

Solid, black stoppers contain a high percentage of pure rubber and weigh less than neoprene.

  • Resilient and pliable for a long time
  • Low in free sulfur
  • Can withstand adverse laboratory conditions without hardening

These black stoppers are made of solid natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Low sulfur content. Stoppers will withstand temperatures from –25 to 70 °C (–13 to 158 °F). Each stopper has its size marked in raised figures.

Packaging: Sold as one-pound bags.
Customers Who Bought This Also Bought