Stamped Steel Support Stands with Rods, United Scientific Supplies
Catalog #: 76293-620
Supplier: United Scientific Supplies
Specifications
- Cat. no.:76293-620
- Base Dimensions:6×9"
- Rod Diameter:½"
- Rod Height:24"
Specifications
About this item
Stamped steel bases, with black enamel finish.
- Zinc plated steel rod
Sturdy steel base.
Ordering information: Bases and Rods are also available individually.
Delivery: Includes a removable, zinc-plated steel rod.
Customers Who Bought This Also Bought